Order Entry
Czech Republic
ContactUsLinkComponent
VWR®, Vortex Mixers, Heavy Duty, Analogue and Digital
VWR®, Vortex Mixers, Heavy Duty, Analogue and Digital
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR®, Vortex Mixers, Heavy Duty, Analogue and Digital
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 444-7133
  • 444-7130
  • Model:
  • Analogue heavy duty vortex mixer
  • Digital heavy duty vortex mixer
  • Shaking motion:
  • Orbital
  • Orbital
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Orbit:
  • 4,9 mm
  • 4,9 mm
  • Speed range:
  • On mode: 300 - 2500 min⁻¹
    Touch mode: 300 - 3500 min⁻¹
  • On mode: 300 - 2500 min⁻¹
    Touch mode: 300 - 3500 min⁻¹
  • Max. capacity:
  • 1,1 kg
  • 1,1 kg
  • W×D×H:
  • 168×241×160 mm
  • 168×241×160 mm
  • Weight:
  • 6,8 kg
  • 6,8 kg

Specifications

Frequently Bought Together