Order Entry
Czech Republic
ContactUsLinkComponent
 
Capillary columns, Rxi®-17 (fused silica)
  REST13520
 :  Restek
undefined
Capillary columns, Rxi®-17 (fused silica)
  REST13520
 :  Restek

 

  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Length:
    15 m
  • Seq:
    01
  • Phase:
    Rxi®-17
  • Packing material:
    fused silica
  • Pk:
    1

 

 

These Rxi®-17 general purpose columns are suitable for pesticides, herbicides, rosin acids, phthalate esters, triglyceridesa and sterols.

  • Midpolarity phase, Crossbond diphenyl dimethyl polysiloxane
  • Temperature ranges from 40 to 320 °C