Order Entry
Czech Republic
ContactUsLinkComponent
Preparative HPLC columns, ultra PFP propyl
Preparative HPLC columns, ultra PFP propyl
Catalog # REST9179558
Supplier:  Restek
undefined
Preparative HPLC columns, ultra PFP propyl
Catalog # REST9179558
Supplier:  Restek

Specifications

  • Column Format:
    Preparative
  • Ø int.:
    21,20 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    50 mm
  • Seq:
    07
  • USP code:
    L43
  • pH range:
    2,5 - 8
  • Temperature limit:
    80 °C
  • Carbon load:
    11%
  • Phase:
    PFP Propyl
  • Pk:
    1

Specifications

About this item

Ultra PFP (pentafluorophenyl) Propyl preparative columns are ideal for the retention and selectivity of charged bases, electronegative compounds, and amine-containing compounds.

  • More responsive to LC-MS as it is reliable and efficient with acidic mobile phases
  • Suitable for highly aqueous mobile phases and HILIC separations