Order Entry
Czech Republic
ContactUsLinkComponent
 
Ion selective electrode, half-cell, thiocyanate, Orion™
Catalog # ORIO9458BN
Supplier:  Thermo Orion
Ion selective electrode, half-cell, thiocyanate, Orion™
Catalog # ORIO9458BN
Supplier:  Thermo Orion

Specifications

  • Concentration:
    5×10-6 - 1,0 M (0,29 - 58100 ppm)
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    12×110 mm
  • Type:
    Orion™ 9458BN, half-cell
  • Description:
    Solid-state half-cell, Thiocyanate, Orion™ 9458BN
  • Pk:
    1
  • Temp.:
    0...+50 °C
  • pH:
    2 - 10

Specifications

About this item

This half-cell electrode is ideal for performing quick, accurate and economical measurements of thiocyanate ions in aqueous solutions.

  • Solid-state half-cell requires reference electrode
  • pH < 4 is recommended to avoid OH-interference

Reference electrode

Product Information