ATC probe, Orion™
Catalog # ORIO917001
Supplier: Thermo Orion
Specifications
- Připojení:Dual banana plug
- Ø×D:6×120 mm
- Určeno pro:General purpose, aqueous samples, intermittent use in methanol or ethanol
- Popis:ATC probe, for use with pH meters, accuracy: ±1 °C
- Materiál:Epoxidová pryskyřice
- Bal.:1
- Tepl.:0...+80 °C
Specifications
About this item
ATC probe for general purpose applications. For aqueous samples, intermittent use in methanol or ethanol.
- With dual Banana plug
- Durable thanks to epoxy body
- For use with older Orion meters