Order Entry
Czech Republic
ContactUsLinkComponent
Analytical HPLC columns, Ultra Carbamate
Analytical HPLC columns, Ultra Carbamate
Catalog # REST917735E
Supplier:  Restek
undefined
Analytical HPLC columns, Ultra Carbamate
Catalog # REST917735E
Supplier:  Restek

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    3,00 mm
  • Particle Size:
    3 µm
  • Pore size:
    100 Å
  • Length:
    50 mm
  • Seq:
    03
  • Endcapped:
    N/A
  • pH range:
    2,5 - 8
  • Temperature limit:
    80 °C
  • Pk:
    1

Specifications

About this item

These analytical Ultra carbamate columns are specifically designed for carbamates analysis and are compatible with fluorescence or LC-MS detection.

  • Can process as many as three samples per hour
  • Unique packing separates 10 target carbamates in just over 10 minutes
  • Faster analysis significantly reduce solvent usage and the costs of disposing of solvent waste

For post-column derivatisation/fluorescence detection applications using a column with 4,6 mm inner diameter, the total system dead volume, including the post-column reactor, must be less than 650 µl. For standard post-column reactor systems, a 5 µm column (4,6×250 mm) is available.