Order Entry
Czech Republic
ContactUsLinkComponent
Urea ≥99%, white crystalline powder
Urea ≥99%, white crystalline powder
Supplier:  MP Biomedicals
Certificates
undefined
Urea ≥99%, white crystalline powder
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • Melting Point:
    132 -135 °C
  • Insoluble Matter:
    ≤0,01%
  • Residue on Ignition:
    ≤0,01%
  • Chloride (Cl):
    ≤5 ppm
  • Sulphate (SO₄):
    ≤0,001%
  • Heavy Metals:
    ≤0,001%
  • Iron:
    ≤0,001%

Specification Test Results

Frequently Bought Together