Moisture analysers, profi LIGNO
Supplier: Industrial Physics
Certificates
About this item
profi LIGNO are moisture meters specifically designed for wood and building materials such as screed or gypsum.
Dual meter with option to choose between non-destructive scanning or connecting an external electrode.
Specifications
- Catalog No:
- SIMELI0051
- SIMELI6008
- Moisture range:
- 7 - 89 %
- 7 - 89 %
- Temperature range:
- −20...+80 °C
- −20...+80 °C
- Display:
- LCD
- LCD
- Electrical:
- 9 V battery
- 9 V battery
- W×D×H:
- 146×68×24 mm
- 146×68×24 mm
- Weight:
- 188 g
- 188 g
Specifications
Frequently Bought Together