Order Entry
Czech Republic
ContactUsLinkComponent
 
Compact Photometer, PF-12Plus
Catalog # MANA919250
Supplier:  MACHEREY-NAGEL
undefined
Compact Photometer, PF-12Plus
Catalog # MANA919250
Supplier:  MACHEREY-NAGEL

Specifications

  • Light source:
    Xenon lamp
  • Memory:
    1000 results, GLP conform
  • Power:
    Via USB power supply, standard or rechargeable batteries or accu-pack
  • Description:
    Photometer NANOCOLOR® PF-12 Plus
  • Model:
    PF-12
  • W×D×H:
    215×100×65 mm
  • Wavelength range:
    345 nm; 436 nm; 470 nm; 540 nm; 585 nm; 620 nm; 690 nm plus 1 compartment for an additional filter, 860 nm LED for NTU measurement
  • Wavelength accuracy:
    ±2 nm, bandwidth at half transmission 10 - 12 nm
  • Cells:
    Ø 16 mm
  • Cuvettes:
    Round tubes 16 mm Ext.Ø
  • Display:
    Backlit graphic display, 128×64 pixel
  • Housing:
    Shock-resistant, waterproof and dustproof, according to IP 68
  • Interfaces:
    USB 2,0
  • Languages:
    DE, EN, FR, ES, IT, NL, HU, PL, PT, CZ, ID, SL, TR, MY
  • Measuring modes:
    More than 100 preprogrammed tests and special methods, absorbance, transmission, factor, standard, nephelometric turbidity measurement, 50 freely programmable methods
  • No. of methods:
    50
  • Operating conditions:
    10...40 °C (50 ...104 °F), max. 80% relative humidity (non-condensing)
  • Optical design:
    Automatic filter wheel with 7 interference filters
  • Photometric accuracy:
    ±1%
  • Photometric range:
    ±3 E
  • Stability:
    <0,002 A/h (long term)
  • Weight:
    0,7 kg
  • Pk:
    1
  • Type:
    Filter photometer with microprocessor control, self-test and auto-calibration

Specifications

About this item

Compact photometer with microprocessor control, self test and automatic calibration.

  • More than 100 preprogrammed VISOCOLOR® ECO tests and NANOCOLOR® tube tests and photometric functions

  • User-defined methods, increased flexibility with nephelometric turbidity measurements
  • Backlit graphic display with intuitive user guidance
  • Fast and easy access to stored results and data sets
  • Optimised battery indicator

Clear memory management provides storage of results with supplementary information such as date, time, sample number, sample location and dilution. The automatic filter wheel with seven interference filters, insensitive to external light for fast measurements.

Pre-programmed tests: NANOCOLOR® tube tests, VISOCOLOR ECO tests and Powder Pillows
External light: Insensitive to external light, fast measurements without cuvette slot cover
Auto off: Inactive or automatic shutdown after 5, 10, 15, 20, 60 mins
Internal quality control: With NANOCONTROL NANOCHECK 2,0
Operation: Self-explanatory menu guidance, plastic foil keypad, test selection via parameter lists
Update: Free via internet / PC
Gross weight (incl. packaging): 2450 g
Packaging dimensions: 375×300×170 mm

Turbidity: Nephelometric turbidity measurement at 860 nm (based on ISO 7027), 1 to 1000 NTU

Ordering information:

Two-year warranty.

Delivery:

Photometer, software DVD, manual, VISOCOLOR ECO test instructions, four batteries, four empty test tubes, funnel, beaker, syringe, USB cable, calibration cuvette, cleaning cloth and certificate in rugged case.