Capillary columns, DB-VRX
Catalog # HEWL121-1544
Supplier: Agilent
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,18 mm
- Description:on 7" cage
- Length:40 m
- Phase:DB-VRX
- Pk:1
Specifications
About this item
DB-VRX has unique selectivity engineered for optimum resolution of volatiles analysis.
- No subambient cooling required to resolve the six 'gases'
- Fast run time
- Low polarity
- Excellent peak shape
- Bonded and cross-linked
- Solvent rinsable