Capillary columns, cyclodex-B
HEWL112-2532LTM
: Agilent
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:LTM module
- Length:30 m
- Seq:03
- Phase:Cyclodex-B
- Pk:1
Cyclodex-B capillary columns provides excellent peak shape.
- 10,5% β-cyclodextrin in DB-1701
- Chiral separations without chiral-specific derivatisation
- Broad range of resolving potential