Order Entry
Czech Republic
ContactUsLinkComponent
Reversed phase HPLC columns, Luna® C18
Reversed phase HPLC columns, Luna® C18
Catalog # PHEN00B-4041-E0
Supplier:  PHENOMENEX
Reversed phase HPLC columns, Luna® C18
Catalog # PHEN00B-4041-E0
Supplier:  PHENOMENEX

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    50 mm
  • Seq:
    19
  • Endcapped:
    Yes
  • USP code:
    L1
  • pH range:
    1,5 - 10
  • Surface area:
    440 m²/g
  • Carbon load:
    19%
  • Phase:
    C18
  • Pk:
    1

Specifications

About this item

Luna® C18 is a reversed phase column that provides a measurable improvement over many HPLC columns for two important chromatographic properties - resolution and peak shape.

  • The high efficiencies and bonded phase surface coverage provide for sharp peaks
  • Slightly higher carbon load than original Luna® C18(2)
  • Free exposed silanols virtually eliminated by complete bonding and endcapping