Order Entry
Czech Republic
ContactUsLinkComponent
Boats, platinum
Boats, platinum
Catalog # 41216.KS
Boats, platinum
Catalog # 41216.KS

Specifications

  • Width:
    - mm
  • Capacity:
    -
  • Height:
    - mm
  • Length:
    75 mm
  • Seq:
    02
  • Thickness:
    0,05 mm
  • Pk:
    1

Specifications

About this item

Combustion boats, Platinum.

  • High melting point
  • High resistance against corrosion

Due to their resistance to oxidation and corrosion, as well as mechanical stability at high temperatures, Platinum boats have become essential for the preparation of samples in analytical laboratories.