Order Entry
Czech Republic
ContactUsLinkComponent
6-O-Palmitoyl-L-ascorbic acid, meets analytical specification of Ph. Eur., USP
6-O-Palmitoyl-L-ascorbic acid, meets analytical specification of Ph. Eur., USP
Certificates
undefined
6-O-Palmitoyl-L-ascorbic acid, meets analytical specification of Ph. Eur., USP
Certificates

Specification Test Results

  • Appearance:
    White to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    107 to 117 °C
  • Titration Iodimetric:
    98.0 to 100.5 % (on dry substance)
  • Loss on drying:
    ≤1 % (60 °C, 5 Hrs) (vacuum)
  • Heavy metals:
    ≤10 ppm
  • Appearance of solution:
    Passes test
  • Residue after ignition:
    ≤0.1 %
  • Specific optical rotation:
    +21° to +24° (20 °C, 589 nm) (c=10, methanol)

Specification Test Results

Related Information

Frequently Bought Together