Order Entry
Czech Republic
ContactUsLinkComponent
 
Calcium sulphate dihydrate 98% for biochemistry
 
undefined
Calcium sulphate dihydrate 98% for biochemistry

 

  • Appearance:
    White Powder
  • Titration Complexometric:
    ≥97.5 %
  • Chloride (Cl):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.01 %
  • Potassium (K):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤20 ppm
  • Insoluble matter:
    ≤0.02 %

 

 

Frequently Bought Together