Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
Potassium hydrogen sulphate 99%, extra pure
 
undefined
 
 
Potassium hydrogen sulphate 99%, extra pure

 

  • Appearance:
    White Crystalline powder
  • Solubility:
    (10 % in water) Clear colorless
  • Titration with NaOH:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.002 %
  • Ammonium (NH4):
    ≤0.003 %
  • Iron (Fe):
    ≤0.003 %

 

 

Frequently Bought Together