Order Entry
Czech Republic
ContactUsLinkComponent
Calcium nitrate tetrahydrate 98%, extra pure
Calcium nitrate tetrahydrate 98%, extra pure
Certificates
undefined
Calcium nitrate tetrahydrate 98%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • Titration Complexometric:
    ≥97.5 %
  • pH:
    5.0 to 9.0
  • Chloride (Cl):
    ≤0.01 %
  • Sulfate (SO4):
    ≤0.01 %
  • Iron (Fe):
    ≤0.002 %
  • Heavy metals (as Pb):
    ≤0.002 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together