Order Entry
Czech Republic
ContactUsLinkComponent
Disodium hydrogen phosphate dodecahydrate 99% for biochemistry
Disodium hydrogen phosphate dodecahydrate 99% for biochemistry
Certificates
undefined
Disodium hydrogen phosphate dodecahydrate 99% for biochemistry

Specification Test Results

  • Appearance:
    White Crystals
  • Solubility:
    Clear colorless
  • UV:
    at 260 nm A: ≤0.01
  • pH:
    9.0 to 9.4 (0.1 M in water)
  • Titration with HClO4:
    ≥98.5 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Copper (Cu):
    ≤2 ppm
  • Iron (Fe):
    ≤5 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together