Order Entry
Czech Republic
ContactUsLinkComponent
tert-Butanol 99.5% for analysis
Flammable
Irritant
tert-Butanol 99.5% for analysis
Certificates
undefined
Flammable
Irritant
tert-Butanol 99.5% for analysis

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3860 to 1.3880 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Acidity:
    ≤0.0005 meq/g
  • Alkalinity:
    ≤0.0002 meq/g
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Boron (B):
    ≤0.02 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Tin (Sn):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Carbonyl compounds:
    ≤0.01 % (as butyraldehyde)

Specification Test Results

Related Information

Frequently Bought Together