Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
 
1,2-Dichloroethane 99.5% for analysis
 
undefined
 
 
 
1,2-Dichloroethane 99.5% for analysis
 

 

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.05 %
  • GC:
    ≥99.4 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Acidity:
    ≤0.0005 meq/g
  • Free chlorine:
    ≤1 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Potassium (K):
    ≤0.5 ppm
  • Silicon (Si):
    ≤0.05 ppm
  • Sodium (Na):
    ≤0.5 ppm
  • Sulfur (S):
    ≤0.5 ppm
  • Zinc (Zn):
    ≤0.2 ppm
  • Total phosphorus (P):
    ≤0.2 ppm

 

 

Frequently Bought Together