Order Entry
Czech Republic
ContactUsLinkComponent
Magnesium nitrate hexahydrate for biochemistry
Magnesium nitrate hexahydrate for biochemistry
Certificates
undefined
Magnesium nitrate hexahydrate for biochemistry

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    98 to 102 %
  • pH:
    5.0 to 8.2 (at 25°C)
  • Chloride (Cl):
    ≤0.001 %
  • Phosphate (PO4):
    ≤0.0005 %
  • Sulfate (SO4):
    ≤0.005 %
  • Ammonium (NH4):
    ≤0.003 %
  • Barium (Ba):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.01 %
  • Iron (Fe):
    ≤0.0005 %
  • Manganese (Mn):
    ≤0.0005 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Strontium (Sr):
    ≤0.005 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together