Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
N-Methyl-2-pyrrolidone (NMP) 99.5% for analysis
 
undefined
 
 
N-Methyl-2-pyrrolidone (NMP) 99.5% for analysis

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.1 %
  • GC:
    ≥99.4 %
  • Color scale:
    ≤50 APHA
  • Residue after ignition:
    ≤0.01 %
  • Aluminium (Al):
    ≤1 ppm
  • Antimony (Sb):
    ≤1 ppm
  • Arsenic (As):
    ≤1 ppm
  • Boron (B):
    ≤1 ppm
  • Calcium (Ca):
    ≤5 ppm
  • Chromium (Cr):
    ≤1 ppm
  • Copper (Cu):
    ≤1 ppm
  • Iron (Fe):
    ≤1 ppm
  • Lead (Pb):
    ≤1 ppm
  • Magnesium (Mg):
    ≤1 ppm
  • Manganese (Mn):
    ≤1 ppm
  • Nickel (Ni):
    ≤1 ppm
  • Potassium (K):
    ≤20 ppm
  • Sodium (Na):
    ≤20 ppm
  • Zinc (Zn):
    ≤1 ppm

 

 

Frequently Bought Together