Order Entry
Czech Republic
ContactUsLinkComponent
Methylcyclohexane 99% for spectroscopy
Irritant
Health
Environment
Flammable
Methylcyclohexane 99% for spectroscopy
Certificates
undefined
Irritant
Health
Environment
Flammable
Methylcyclohexane 99% for spectroscopy

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.5 %
  • GC:
    ≥98.5 %
  • UV:
    at 230 nm A: ≤0.15
  • Color scale:
    ≤5 APHA
  • Residue after evaporation:
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together