Order Entry
Czech Republic
ContactUsLinkComponent
Azetidin-2-one 98%
Corrosive
Azetidin-2-one 98%
Certificates
undefined
Corrosive
Azetidin-2-one 98%

Specification Test Results

  • Appearance:
    White to off-white Crystalline solid
  • Infrared spectrum:
    Conforms
  • Melting point:
    72 to 77 °C
  • GC:
    ≥97.5 %
  • UV:
    at 210 nm A: ≤0.06
  • Titration after Ion exchange:
    ≥99.0 % (on dry substance)
  • Membrane filtration test:
    (on 0.2 M soln.) Passes test
  • Suitability:
    (HPLC gradient) Passes test

Specification Test Results

Related Information

Frequently Bought Together