Order Entry
Czech Republic
ContactUsLinkComponent
 
 
4,5,6,7-Tetrahydropyrazolo[1,5-a]pyridine-3-carboxylic acid 97%
 
undefined
 
4,5,6,7-Tetrahydropyrazolo[1,5-a]pyridine-3-carboxylic acid 97%

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • HPLC:
    ≥96.0 %
  • Particle size:
    ≤4 % (< 40 mesh)
  • Molasses number:
    ≥230
  • Abrasion number:
    ≥75
  • Iodine number:
    ≥1000 mg/g

 

 

Frequently Bought Together