Order Entry
Czech Republic
ContactUsLinkComponent
Isoamyl alcohol 99%, AcroSeal® for biochemistry
Irritant
Flammable
Isoamyl alcohol 99%, AcroSeal® for biochemistry
Certificates
undefined
Irritant
Flammable
Isoamyl alcohol 99%, AcroSeal® for biochemistry
Certificates

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4050 to 1.4070 (20°C, 589 nm)
  • Water:
    ≤0.5 %
  • GC:
    ≥98.5 %
  • UV:
    at 260 nm A: ≤0.1
  • Color scale:
    ≤20 APHA

Specification Test Results

Frequently Bought Together