Order Entry
Czech Republic
ContactUsLinkComponent
 
 
Sodium taurocholate hydrate 98%
 
undefined
 
Sodium taurocholate hydrate 98%

 

  • Appearance:
    White to cream Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤7 %
  • TLC:
    ≥97.5 %
  • Residue after ignition:
    11.0 % to 14.0 %
  • Specific optical rotation:
    +20.0° to +25.8° (20°C, 589 nm) (c=3, water)
  • Heavy metals (as Pb):
    ≤20 ppm

 

 

Frequently Bought Together