Order Entry
Czech Republic
ContactUsLinkComponent
 
 
Lithium sulphate monohydrate 99+% ACS
 
undefined
 
Lithium sulphate monohydrate 99+% ACS
 

 

  • Appearance:
    White Crystalline powder
  • Loss on drying:
    13.0 % to 15.0 % (1 g, 150°C)
  • Titration after Ion exchange:
    ≥99.0 % (dried basis) Li2SO4
  • Chloride (Cl):
    ≤0.002 %
  • Nitrate (NO3):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Potassium (K):
    ≤0.05 %
  • Sodium (Na):
    ≤0.05 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together