Order Entry
Czech Republic
ContactUsLinkComponent
 
 
Ethyl-2-cyclohexanoneacetate 97%
 
undefined
 
Ethyl-2-cyclohexanoneacetate 97%

 

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4570 to 1.4590 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • SO4 and SO3 (as SO4):
    ≤0.1 %
  • Insoluble matter:
    ≤0.005 %
  • Nitrogen compounds (as N):
    ≤0.002 %

 

 

Frequently Bought Together