Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
Dimethyl-2,6-pyridinedicarboxylate 99%
 
undefined
 
 
Dimethyl-2,6-pyridinedicarboxylate 99%

 

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    121 to 125 °C
  • GC:
    ≥98.5 %
  • NMR (1H-NMR):
    Consistent with structure
  • Specific optical rotation:
    +6.3° to +7.3° (20 °C, 589 nm) (C=4, water) (Warm at 40 °C to dissolve)
  • Titration with HClO4:
    98.5 to 101.5 % (On dried basis)
  • Chloride (Cl):
    ≤0.05 %
  • Sulfate (SO4):
    ≤0.03 %
  • Iron (Fe):
    ≤30 ppm

 

 

Frequently Bought Together