Order Entry
Czech Republic
ContactUsLinkComponent
 
Phloxin B 85% 85%, pure, high purity biological stain (C.I. 45410)
 
undefined
Phloxin B 85% 85%, pure, high purity biological stain (C.I. 45410)
 

 

  • Appearance:
    Red-brown to dark brown Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤10 % (105°C)
  • Dye content:
    ≥80 % (on anhydrous substance)
  • UV Lambda max:
    546 to 550 nm (in 50:50 METHS:water)
  • Absorption Ratio P-15/P+15:
    1.38 to 2.24
  • Specific absorbance A (1%/1cm):
    875 to 1300 (at lambda max.)

 

Frequently Bought Together