Order Entry
Czech Republic
ContactUsLinkComponent
(±)-2,3-Epoxypropyl methacrylate 97% stabilised
Corrosive
Toxic
Health
(±)-2,3-Epoxypropyl methacrylate 97% stabilised
Certificates
undefined
Corrosive
Toxic
Health
(±)-2,3-Epoxypropyl methacrylate 97% stabilised

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4490 to 1.4510 (20°C, 589 nm)
  • Water:
    ≤0.1 % (K.F.)
  • GC:
    ≥96.0 %
  • Color scale:
    ≤30 APHA
  • Stabilizer:
    50 to 150 ppm MEHQ
  • Copper (Cu):
    ≤0.002 %
  • Iron (Fe):
    ≤0.002 %
  • Lead (Pb):
    ≤0.002 %
  • Nickel (Ni):
    ≤0.002 %
  • Acidity (CH3COOH):
    ≤0.1 %
  • Insoluble matter:
    ≤0.025 % (in water)

Specification Test Results

Related Information

Frequently Bought Together