Order Entry
Czech Republic
ContactUsLinkComponent
1-Methyl-2-pyrrolecarboxaldehyde 98%
Irritant
1-Methyl-2-pyrrolecarboxaldehyde 98%
Certificates
undefined
Irritant
1-Methyl-2-pyrrolecarboxaldehyde 98%

Specification Test Results

  • Appearance:
    Clear colorless to orange-red to pink-brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5580 to 1.5630 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Carbonate (CO3):
    Passes test
  • Sulfate (SO4):
    ≤0.5 %
  • Arsenic (As):
    ≤0.0003 %
  • Barium (Ba):
    Passes test
  • Iron (Fe):
    ≤0.04 %
  • Insoluble matter:
    ≤0.2 % (in HCl)
  • Loss on ignition:
    6.6 % to 8.5 %

Specification Test Results

Related Information

Frequently Bought Together