Order Entry
Czech Republic
ContactUsLinkComponent
Hydrochloric acid ∼37% in water ACS
Corrosive
Irritant
Hydrochloric acid ∼37% in water ACS
Certificates
undefined
Corrosive
Irritant
Hydrochloric acid ∼37% in water ACS

Specification Test Results

  • Appearance:
    Clear solution
  • Color scale:
    ≤10 APHA
  • Residue after ignition:
    ≤0.0005 %
  • Titration with NaOH:
    36.5 to 38.0 %
  • Bromide (Br):
    ≤50 ppm
  • Sulfite (SO3):
    ≤1 ppm
  • Sulfate (SO4):
    ≤1 ppm
  • Free chlorine:
    ≤1 ppm (as Cl)
  • Ammonium (NH4):
    ≤3 ppm
  • Arsenic (As):
    ≤0.01 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Heavy metals (ICP-OES):
    ≤1 ppm
  • Extractable organic subst:
    (about 5 ppm) Passes test

Specification Test Results

Related Information

Frequently Bought Together