Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
Hydrobromic acid ∼48% in water ACS
 
undefined
 
 
Hydrobromic acid ∼48% in water ACS

 

  • Appearance:
    Clear colorless to light yellow Solution
  • Residue after ignition:
    ≤0.002 %
  • Titration with NaOH:
    47.0 to 49.0 %
  • Chloride (Cl):
    ≤500 ppm
  • Iodide (I):
    ≤30 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • SO4 and SO3 (as SO4):
    ≤0.003 %
  • Iron (Fe):
    ≤1 ppm
  • Selenium (Se):
    ≤0.01 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm

 

 

Frequently Bought Together