Order Entry
Czech Republic
ContactUsLinkComponent
 
α-D-Galactose-1-phosphate dipotassium salt pentahydrate 98%
 
undefined
α-D-Galactose-1-phosphate dipotassium salt pentahydrate 98%

 

  • Appearance:
    Colorless to white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Water:
    ≤23 % (K.F.)
  • Solubility:
    (5 % in water) Clear colorless
  • Specific optical rotation:
    +81° to +84° (20°C, 589 nm) (c=2, H2O)
  • Titration with HClO4:
    ≥97.5 %
  • Phosphorus (P):
    ≤0.2 % (P inorganic)

 

 

Frequently Bought Together