Order Entry
Czech Republic
ContactUsLinkComponent
 
 
3-Hydroxy-1,2-dimethyl-4(1H)-pyridone 99+%
 
undefined
 
3-Hydroxy-1,2-dimethyl-4(1H)-pyridone 99+%

 

  • Appearance:
    White to off-white Crystalline powder or needles
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.5 %
  • Heavy metals:
    ≤20 ppm
  • Sulfated ash:
    ≤0.1 %
  • TLC:
    ≥99.0 %
  • pH:
    6 to 8 (1 % solution)
  • Titration with HClO4:
    ≥99.0 % (On dry substance)
  • Chloride (Cl):
    ≤100 ppm
  • Iron (Fe):
    ≤5 ppm

 

 

Frequently Bought Together