Order Entry
Czech Republic
ContactUsLinkComponent
 
Imidazolidinyl urea 26 - 28% (by total nitrogen basis)
 
undefined
Imidazolidinyl urea 26 - 28% (by total nitrogen basis)

 

  • Appearance:
    White Powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤3.0 % (48 hrs) (vacuum, P2O5)
  • Sulfated ash:
    ≤3.0 %
  • Solubility:
    (3.0 g in 7.0 ml water) Clear colorless
  • pH:
    6.0 to 7.5 (1 % in water)
  • Nitrogen (N):
    26.0 to 28.0 % (on dried basis)

 

 

Frequently Bought Together