Order Entry
Czech Republic
ContactUsLinkComponent
Calcium pantothenate 98%
Calcium pantothenate 98%
Certificates
undefined
Calcium pantothenate 98%
Certificates

Specification Test Results

  • Appearance:
    White to almost white Powder
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    8.2 to 8.6 % (Ca) On dried substance
  • Loss on drying:
    ≤5.0 % (105°C, 3 h)
  • Specific optical rotation:
    +25.0° to +27.5° (20°C, 589 nm) (c=5, H2O) (On dried substance)
  • Titration with HClO4:
    ≥97.5 % (On dried substance)
  • Heavy metals (as Pb):
    ≤20 ppm

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together