Zadání objednávky
Czech Republic
ContactUsLinkComponent
Polyvinylpyrrolidone cross-linked
Polyvinylpyrrolidone cross-linked
Certificates
undefined
Polyvinylpyrrolidone cross-linked

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤5 % (K.F.)
  • Loss on drying:
    ≤5 %
  • Heavy metals:
    ≤10 ppm
  • Sulfated ash:
    ≤0.1 %
  • pH:
    5 to 8 (1 % in water)
  • Arsenic (As):
    ≤2 ppm
  • Nitrogen (N):
    11 to 12.8 % (as is)
  • Impurity:
    ≤5 ppm free vinyl pyrrolidone
  • Soluble matter:
    ≤1 % (in water)
  • Peroxides:
    ≤400 ppm

Specification Test Results

Related Information

Frequently Bought Together