Glass tubings, SIMAX
: Kavalier
Borosilicate glass, SIMAX.
- Very good chemical and thermal resistance
- Appropriately cut to 1500 ±10 mm in length (cut or cut and fired ends)
- Permissible outer diameter tolerance up to ±0,70 mm
- Permissible wall thickness tolerance up to ±0,60 mm
- Autoclavable at 121 °C
Ø 4 to 5 mm: cut ends.
Ø 5 to 50 mm: cut and fired ends.
Frequently Bought Together