Volumetric flasks, acc. to Kohlrausch, class A
Catalog # KAVA632431478030
Supplier: Kavalier
Specifications
- Capacity:100 ml
- Height:170 mm
- Seq:01
- Pk:1
- Tolerance:0,10 ± ml
Specifications
About this item
Borosilicate glass, clear.
- Calibrated to contain (TC, IN)
- Error limits according to class B
- White markings
Certifications: DIN 12664 and ISO 1042