HyClone™ DMEM/F12 1:1 Cell Culture Media
HYCLSH30004.04
:
- Media Format:Powder
- Pk:1
- Description:DMEM / F-12 1:1 with L-glutamine, 50 l
- Seq:03
HyClone™ DMEM/F12 is an equal parts blend of DMEM and Ham’s F12 media that is widely used for culturing many different mammalian cells including MDCK, Glial cells, fibroblasts, and endothelial cells. This formulation combines the high concentration of glucose, amino acids and vitamins from DMEM with the wide variety of other components available in Ham’s F-12.
- Contains 17,5 mM glucose and 0,5 mM sodium pyruvate
- Available with or without L-glutamine or HEPES
- Available in multiple sizes and configurations of liquid or powder
- All liquid media products are hydrated using WFI quality water
- 0.1 μm sterile filtered
Manufactured using ISO 9001:2000-certified processes.
ADCF=Animal derived component free