Order Entry
Czech Republic
ContactUsLinkComponent
p-Xylene 99% for HPLC
Flammable
Irritant
Health
p-Xylene 99% for HPLC
Certificates
undefined
Flammable
Irritant
Health
p-Xylene 99% for HPLC

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.03 %
  • GC:
    ≥98.5 %
  • UV:
    at 294 nm A: ≤1.0
  • Color scale:
    ≤15 APHA
  • Residue after evaporation:
    ≤0.0005 %

Specification Test Results

Related Information

Frequently Bought Together