Order Entry
Czech Republic
ContactUsLinkComponent
VWR® INCU-Line® Tower Cooled Incubator
VWR® INCU-Line® Tower Cooled Incubator
Catalog # 390-0963
Supplier:  VWR Collection
   Safer Human and Environmental Health
undefined
VWR® INCU-Line® Tower Cooled Incubator
Catalog # 390-0963
Supplier:  VWR Collection
   Safer Human and Environmental Health

Specifications

  • Capacity:
    2 × 23 L
  • Convection type:
    Thermoelectric technology for cooling and heating
  • Temperature range:
    Ambient –10…+50 °C
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Model:
    INCU-Line Tower
  • Environmental certification:
    Refridgerant free cooling using Peltier thermoelectric module
  • Temperature variation (spatial):
    ±1,0 °C @ 37 °C *
  • Ext. W×D×H:
    380×470×790 mm
  • Int. W×D×H:
    2× (294×300×270) mm
  • Max. load per shelf:
    3 kg
  • Nominal power consumption:
    160 W
  • Shelves supplied (max.):
    2 (3) per chamber
  • Weight:
    34 kg
  • Temperature fluctuation (time):
    ±0,2 °C @ 37 °C*
  • Pk:
    1
  • Type:
    INCU-Line® Tower dual-chamber cooled incubator

Specifications

About this item

The INCU-Line® Tower is a general purpose, dual-chamber, cooled incubator with natural convection. This digitally cooled incubator with Peltier technology offers an economical, space saving solution for microbiology applications at below room temperature. The built-in Peltier element has low energy consumption (only 35 W at 37 °C), and ensures temperature stability and uniformity over the entire temperature range.

  • Compact design with a footprint of only 0,18 m²
  • Digital PID control with PT100 sensor and LED display (resolution 0,1 °C)
  • Excellent temperature stability, temperature accuracy at 37 °C is ±0,5 °C
  • Temperature control can be re-adjusted with a certified reference temperature measuring instrument
  • Easy to use, safe and reliable

The temperature can be freely adjusted in increments of 0,1 from 10 °C below ambient up to a maximum of 50 °C. The two chambers can operate independently at different temperatures and be switched off separately. Each chamber has its own transparent door, so samples can be observed without opening the door, thus preventing temperature changes within the chambers. The housing is constructed entirely of epoxy coated mild steel.

Delivery: Supplied with two perforated stainless steel shelves per chamber and a test certificate (data measured at 37 °C).
Caution: * Measured with the chamber empty.
UK customers note these units require UK plugs, please include Free of Charge UK plug (RSCO311-9315) when ordering.