Order Entry
Czech Republic
ContactUsLinkComponent
 
VWR®, Autoclavable Bags
  129-1575
undefined
VWR®, Autoclavable Bags
  129-1575

 

  • Capacity:
    75 L
  • Description:
    Autoclavable bag
  • L×W:
    914×610 mm
  • Material:
    PE
  • Seq:
    01
  • Thickness:
    101,6 µm
  • Pk:
    250

 

 

Sturdy, temperature resistant bags, ideal for sterilising animal cages.

  • PE, clear
  • Autoclavable up to 121 °C
  • Highly puncture resistant and impact strength