Capillary columns, GS-Q
Catalog # HEWL115-3432PT
Supplier: Agilent
Specifications
- Column Format:Capillary
- Ø int.:0,53 mm
- Description:on 7" cage
- Length:30 m
- Seq:07
- Phase:GS-Q PT
- Pk:1
Specifications
About this item
Porous divinylbenzene homopolymer columns with polarity between Porapak-Q and Porapak-N for the separation of ethane, ethylene and ethyne (acetylene).
- Not recommended for quantification of polar compounds
- 1 hour minimal conditioning time required