Hydrometer according to Baumé
Catalog # SCNL3311025
Supplier: Ludwig Schneider GmbH & CO. KG
Specifications
- Description:Hydrometer for salt water
- Length:270 mm
- Environmentally Preferable:
- Division:0,5 °Bé
- Pk:1
- Range:0 - 26 °Bé
Specifications
About this item
This hydrometer is specially designed for applications with salt water.
Reference temperature: 20 °C
Ordering information: Available with works or DAkkS calibration certificate.