Order Entry
Czech Republic
ContactUsLinkComponent
Precision hydrometer according to Baumé
Precision hydrometer according to Baumé
Catalog # SCNL3271171-20
undefined
Precision hydrometer according to Baumé
Catalog # SCNL3271171-20

Specifications

  • Description:
    Precision hydrometer acc. to Baumé
  • Length:
    300 mm
  • Division:
    0,2 °Bé
  • Pk:
    1
  • Range:
    0…30 °Bé

Specifications

About this item

This precision hydrometer according to Baumé is designed without mercury-free thermometer.

  • Calibrated at 20 °C
Ordering information: Models with thermometers are available on request.