Order Entry
Czech Republic
ContactUsLinkComponent
VWR® La-Pha-Pack™ ProFill, Syringe filters
VWR® La-Pha-Pack™ ProFill, Syringe filters
Catalog # 548-3126
Supplier:  LA PHA PACK
undefined
VWR® La-Pha-Pack™ ProFill, Syringe filters
Catalog # 548-3126
Supplier:  LA PHA PACK

Specifications

  • Ø:
    30 mm
  • Filtration area:
    4,91 cm²
  • Membrane:
    Regenerated cellulose
  • Pore size:
    0,45 µm
  • Type:
    Hydrophilic
  • Colour:
    Amber
  • Seq:
    04
  • Max. operating pressure:
    6,2 bar
  • Pk:
    100
  • Inlet/outlet connections:
    Female Luer lock/male slip Luer

Specifications

About this item

The ProFill HPLC syringe filters are suitable for sample volumes of 1,5 up to 100 ml. The filters have a glass fibre prefilter a PTFE, RC, nylon or PVDF membrane and a PP housing.

The membrane type and pore size are printed onto the PE-bag, in which the filters are tamper-proof evidently packed.

Sample retention: <1,37 ml

Packaging: The membranes are packed per 100 in a tamper-evident PE bag. Membrane and pore size are printed onto each bag. An additional blue reclosable PP box offers further protection for the filters during transportation.